Beli cable lug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Crimp Terminal Metric Lug (Skun)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  2. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp86.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  3. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  4. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  5. BURNDY Mechanical Lug & Wire Connector
    Mulai

    Rp379.900

    BURNDY Mechanical Lug & Wire Connector
    Deskripsi:
    Mechanical lugs use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
  6. GAE Crimp Terminal For Heavy Duty (Skun)
    Mulai

    Rp379.900

    GAE Crimp Terminal For Heavy Duty (Skun)
    atribut:
    • Material: Copper
    • Finishing: Nickel Plated
    • Composition of Copper (%): ≥99.92
    • Electrical Conductivity (%): ≥98
    • Class: A
    • Tensile Strength (N): ≥250
  7. TORA Cable Lug
    Mulai

    Rp24.900

    TORA Cable Lug
    atribut:
    • Size (mm): 120x14
  8. WEIDMULLER Cu - Compression Cable Lug
    Mulai

    Rp1.799.900

  9. TWECO Welding Cable Lug
    Mulai

    Rp359.900

    TWECO Welding Cable Lug
    Deskripsi:
    These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.
    atribut:
    • UNSPSC: 23171511
    • Stud Hole Diameter: 17/32
  10. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    66%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  11. Panduit Nylon Tie Band (Weatherproof Type)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp27.900

Daftar Harga cable lug Terbaru March 2026
Panduit Crimp Terminal Metric Lug (Skun)Rp539.900
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp86.900
Fort Crimp Terminal Cable Lug (Skun)Rp8.900
PM Crimp Terminal Copper Lug (Skun Tembaga)Rp2.900
BURNDY Mechanical Lug & Wire ConnectorRp379.900
GAE Crimp Terminal For Heavy Duty (Skun)Rp379.900
Phoenix Contact Cable LugRp319.900
WEIDMULLER Crimp Cable lug, forked typeRp259.900
KSP Crimp Terminal Fork Type (Skun Y)Rp17.900
WEIDMULLER Cable-Lug ConnectorRp379.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)